40W Medium E-26 Floor Lamp in Antique Burnished Brass
Forma 40W Medium E-26 Floor Lamp in Antique Burnished Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Forma
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 54-1/4 in
- Light Bulb Base Type:
- Medium E-26
- UL Listed:
- Yes
- Watts:
- 40 W
- Width:
- 25-1/2 in