1-Light Pendant Ceiling Light in Hand-Rubbed Antique Brass
Goodman 1-Light Pendant Ceiling Light in Hand-Rubbed Antique Brass
Frequently Purchased Together
Product Details
- Exploring pared-down silhouettes through metal and paper, Thomas O'Brien focuses on elegant accents like graceful long link chains and the pivots on articulating arms
- The designs will lend a modern touch to the interiors
- Showcasing the simplicity of conical shades with refined details, the Goodman displays classic elegance
Specifications
- Collection:
- Goodman
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Hand-Rubbed Antique Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Antique White
- Height:
- 18-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal
- Minimum Height:
- 20 in
- Number of Lights:
- 1
- Overall Height:
- 43 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18 in