40W 8-Light Candelabra E-12 Base Chandelier in Gilded Iron
Gramercy 40W 8-Light Candelabra E-12 Base Chandelier in Gilded Iron
Frequently Purchased Together
Product Details
- Featuring hand-sculpted wheat leaf detailing and a gleaming, hand-applied, antiqued mirror sphere, each gilded Gramercy design boasts slender curved arms that hold candle-inspired lights
- The refined silhouettes span chandeliers, lanterns and sconces that redefine modern luxury
- Delicate and distinctive, the Chapman & Myers Gramercy highlights a unique mix of materials to lend an iconic elegance to formal spaces
Specifications
- Collection:
- Gramercy
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Gilded Iron
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 34 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 8
- Number of Tiers:
- 1
- UL Listed:
- Yes
- Volts:
- 110/120V
- Watts:
- 320 W
- Width:
- 41-1/2 in