2-Light Pendant Ceiling Light in Antique Brass
Hicks 2-Light Pendant Ceiling Light in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The versatile range maintains a signature use of metal bands with rivets and white glass globes
- Featuring pendants, flush mounts, ceiling fans, and library lights, the silhouettes will fit effortlessly into any room
- The Hicks by Thomas O'Brien highlights traditional elements with modern details
Specifications
- Collection:
- Hicks
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Bronze/Antique Brass
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 18 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Metal
- Number of Lights:
- 2
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 13-1/4 in