12W 2-Light Medium E-26 LED Wall Sconce in Antique-Burnished Brass
Melange 12W 2-Light Medium E-26 LED Wall Sconce in Antique-Burnished Brass
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Melange
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Burnished Brass
- Depth:
- 3-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary, Modern, Transitional
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Watts:
- 12 W
- Width:
- 4-1/4 in