31 in. Plastic Water Heater Pan
31 in. Plastic Water Heater Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Grey
- Diameter:
- 31 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 32-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Shape:
- Round
- Width:
- 32-3/4 in