36 in. Non-Reflective Vinyl Roll-Up Sign - BE PREPARED TO STOP
36 in. Non-Reflective Vinyl Roll-Up Sign - BE PREPARED TO STOP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Roll up vinyl signs spill wind making them more stable than traditional aluminum or wood signs
- Available in non-reflective vinyl for daytime use only or reflective vinyl for use day or night
- Signs roll up quickly for easy storage and to protect sign face from damage
- Custom legends and sizes available upon request
- Heavy duty frames with plastic corner packets for durability and longevity
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Traffix
- Color Finish Name:
- Fluorescent Orange
- Length:
- 36 in
- Lettering:
- BE PREPARED TO STOP
- Material:
- Plastic
- Material Type:
- Vinyl
- Weight:
- 5.5 lb
- Width:
- 36 in