55/7.5 mfd 440/370V Dual Round Run Capacitor
55/7.5 mfd 440/370V Dual Round Run Capacitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic cartridge
- Quick installation system
- Made in the USA
- Stainless Steel Flexible Supplies
Documents
Specifications
- Capacitor Type:
- Run
- Height:
- 4-1/5 in
- MFD Rating -:
- 55/7.5 mfd
- Origin:
- Domestic
- Shape:
- Dual Round
- UL Listed:
- No
- Volts:
- 440/370V