80/7.5 mfd 440/370V Dual Round Run Capacitor
80/7.5 mfd 440/370V Dual Round Run Capacitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made in the USA
Documents
Specifications
- Capacitor Type:
- Run
- Height:
- 3-9/10 in
- Length:
- 2-1/5 in
- MFD Rating -:
- 80/7.5 mfd
- Origin:
- Domestic
- Shape:
- Dual Round
- Volts:
- 440/370V
- Width:
- 2-1/2 in