2 in. Heavy Duty 304L Stainless Steel Clamp
2 in. Heavy Duty 304L Stainless Steel Clamp
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Crafted from 304 Stainless Steel
Specifications
- Application:
- Heavy Duty
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Pressure - High:
- 450
- UL Listed:
- No