1-1/2 in. 304L Stainless Steel Silicone Lever Handle Butterfly Valve
B Series 1-1/2 in. 304L Stainless Steel Silicone Lever Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- B Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Material:
- Stainless Steel
- Material Type:
- 304L
- Pressure Class:
- 145#
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Silicone
- Valve Size:
- 1-1/2 in
- Valve Type:
- Butterfly Valve