VNE Corporation
B10 High Speed Steel Blade
Part #V15129212 | Item #6574153 | Manufacturer Part #151-29212
Call for Pricing
EACH
Material:
High Speed SteelProduct Details
Specifications
Application: [Aluminum, Copper, Hole Edges, Plastic, Steel, Straight Edges]
Collection: B10
Color Finish: [Black, Red]
Material: High Speed Steel
Weight: 0.23
Entire Collection
-
Call for Pricing