1-1/2 in. Stainless Steel Socket Weld Check Valve
1-1/2 in. Stainless Steel Socket Weld Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Horizontal left hand lever and weight
- Stainless steel clapper arm shaft
- Full-diameter waterway
- Solid ductile iron clapper arm
- Bronze retaining plugs
- Compliance with ANSI/AWWA C508
- Certified to NSF/ANSI 372
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- Coating:
- Hardfaced
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Installation Type:
- Horizontal Mount
- Length:
- 6-1/4 in
- Material:
- Stainless Steel
- Material Type:
- CR 13
- Pressure Class:
- 800#
- Valve Body Material:
- Stainless Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- CR 13
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1-1/2 in
- Valve Type:
- Piston Check Valve
- Weight:
- 16.4 lb