3/4 in. 800# SW x Thrd A105 T5 Gate Valve Reduced Port Bolted Bonnet Forged Steel
Flowserve® 3/4 in. 800# SW x Thrd A105 T5 Gate Valve Reduced Port Bolted Bonnet Forged Steel
Frequently Purchased Together
Product Details
- Spiral wound gasket
- Outside screw & yoke
- Round bolted bonnet
- Hard faced seats
- Solid wedge
- Bolted gland
Documents
Specifications
- API:
- API 602
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-105
- Coating:
- Hardfaced
- Collection:
- Flowserve®
- End Connection 1:
- FNPT
- End Connection 2:
- Female Socket Weld
- End Connections:
- FNPT x Female Socket Weld
- FM Approved:
- No
- Handle Length (in):
- 4 in
- Length:
- 3-19/50 in
- Material:
- Forged Steel
- Material Type:
- A105
- NSF Certified:
- No
- Pressure Class:
- 800#, 1975#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 3/4 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 4.8 lb