208/230V Heat Recovery Ventilation (HRV) 66-9/16 in.

You last purchased this on
 
Fujitsu

208/230V Heat Recovery Ventilation (HRV) 66-9/16 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fujitsu

208/230V Heat Recovery Ventilation (HRV) 66-9/16 in.

  • Fast #
  • Part #FAOUA72ULBV5
  • Item #10099787
  • Manufacturer Part #AOUA72ULBV5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wide range outdoor unit lineup combination
  • Reduce the number of outdoor units in multi system
  • Wide range outdoor unit lineup single module
  • Generous piping guidelines and high static outdoor unit fan
  • High reliability
  • Energy saving technology that boosts operation efficiency
  • Wide operatable ambient temperature range
  • Choose the operation that best suits your living environment
  • Reduced electrical requirements
  • Long piping length & high static pressure unit
  • Requires Certification

Specifications

Depth:
30-1/8 in
Height:
66-9/16 in
Material:
Steel
Product Type:
Heat Pump, Recovery Unit
Volts:
208/230V
Width:
36-5/8 in