5W LED Under-Cabinet Light in White

You last purchased this on
 
WAC Lighting

Edge 5W LED Under-Cabinet Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
WAC Lighting

Edge 5W LED Under-Cabinet Light in White

  • Fast #
  • Part #WHRLED9030WT
  • Item #7194918
  • Manufacturer Part #HR-LED90-30-WT
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 24V remote and plug-in transformers (Sold Separately) allow for up to 10 button lights to be wired together. 60 Watt Remote Transformer: EN-2460-RB2, 100 Watt Remote Transformer: EN-24100-RB2, Plug-in Transformer: EN-2460-P-AR.
  • Can be recessed or surface mounted with all hardware included. Recessed mounting - 3.25" cutout, compression springs hold fixture firmly in place. Surface mounting - mounting plate to surface, snap the fixture onto the mounting plate.
  • Die-cast aluminum fixture, stamped steel housing for surface mount. Includes 72" pre-installed lead wire.
  • Standards: ETL and cETL Listed, Energy Star Rated, CEC Title 24 Compliant.
  • High Powered LED: Color Temperature: 2700K or 3000K, Rated Hours: 100,000, Power: 5 watts.
  • Smooth and continuous dimming to 5% with an electronic low voltage (ELV) dimmer. Compatible with LUTRON DVELV-300 and SELV-300 (ELV) dimmers.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
Collection:
Edge
Color Finish Category:
Whites
Color Finish Name:
White
Color Rendering Index:
90
Color Temperature:
3000
Diameter:
3 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Under Cabinet
Length:
3 in
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Lumens:
200
Lumens per Watt:
40
Material:
Die Cast Aluminum
Number Of Hours:
100000 h
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
No
Volts:
24V
Watts:
5 W
Width:
4-13/100 in