End Cap in White
InvisiLED® End Cap in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Part of the invisibles 5ft Aluminum Channel.
- One additional set of end caps is required for each field cut.
- Clips in at the end of an aluminum channel.
- Standards: UL & cUL Listed for Damp Locations.
- To be used with WAC Lighting InvisiLED 24V Tape Light including LITE, PRO, PRO II, PRO III, and RGB Color Changing Task & Cove Tape Light.
- Sold in a pack of 2.
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- InvisiLED®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 3/8 in
- Indoor Outdoor:
- Indoor
- Length:
- 11/16 in
- Material:
- Aluminum
- Product Type:
- End Cap
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 24V
- Width:
- 1/2 in