Floating Canopy Connector in Black
J Track Floating Canopy Connector in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Floating canopy connectors are used to power a track system from anywhere on the track when placed under a junction box.
- For use with J Track systems.
- Die cast aluminum construction.
- Standards: UL & cUL Listed for Dry Locations.
- Compatible with J track systems and J style fixtures by WAC Lighting. Also compatible with J systems and J style fixtures from other leading lighting manufacturers.
- Single Circuit 120V track, power per Circuit: 120V, 1920W max per circuit, Operating Current: Rated 20A max.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- J Track
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 1-3/8 in
- Indoor Outdoor:
- Indoor
- Material:
- Plastic
- Power Source:
- Hardwired
- Product Type:
- Connector
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 22 W
- Width:
- 4-5/8 in