5W LED Recessed Light in Black
LEDme® 5W LED Recessed Light in Black
Frequently Purchased Together
Product Details
Product Details
- All steel construction, can be recessed or surface mounted with all necessary hardware included for either installation.
- Low profile and shallow installation depth. Smooth and continuous dimming to 15% using an electronic low voltage (ELV) dimmer.
- Supplied with 72 inch wires, cutout template included for recessed installations.
- Must be used with a Class 2 power supply: EN-2460-RB2, EN-24100-RB2, EN-2460-P-AR, EN-24100-277-RB2-T.
- 4.8W High Powered LED Included: 2700K - 3000K Color Temperature Options, 24V, 180 Lumens, G4 Base, 70,000 Rated Hours.
- Standards: UL & cUL Listed for Damp Locations.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- LEDme®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 2700
- Diameter:
- 2-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 22/25 in
- Length:
- 2-1/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 180
- Lumens per Watt:
- 38
- Material:
- Steel
- Number Of Hours:
- 70000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 24V
- Watts:
- 4.8 W
- Width:
- 2-1/4 in