30.5W 1-Light Integrated LED Chandelier in Chrome
Vornado 30.5W 1-Light Integrated LED Chandelier in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 10ft of wire included to extend pendant up to a total of 120", adjustable through a push-pin locking mechanism at the canopy. Can be mounted on a slope ceiling.
- Universal Voltage driver (120V-220V-277V) concealed within the canopy.
- Solid aluminum construction with a composite diffuser for maximum brightness and even illumination.
- Standards: ETL & cETL Rated for Damp Locations. CEC Title 24 Compliant.
- High Powered Replaceable LED Module, Color Temp: 3000K, CRI: up to 90, Rated Life: 60,000 Hours. Luminaire will maintain 70% or more of initial light output at rated life.
- Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Vornado
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 9 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 128 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2075
- Lumens per Watt:
- 68.03
- Material:
- Aluminum
- Number Of Hours:
- 60000 h
- Number of Lights:
- 1
- Number of Tiers:
- 1
- Power Source:
- Hardwired
- UL Listed:
- UL 1598
- Volts:
- 120/220/277V
- Watts:
- 30.5 W
- Weight:
- 8.66 lb
- Width:
- 20 in