3 in. Downspout Nozzle in Rough Bronze

You last purchased this on
 
Wade

3 in. Downspout Nozzle in Rough Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wade

3 in. Downspout Nozzle in Rough Bronze

  • Fast #
  • Part #W39433
  • Item #233263
  • Manufacturer Part #W3940-3-3IPS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes flange to secure nozzle to wall
  • Assembly for Wade 3940 series downspout nozzles
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Rough Bronze
Diameter:
3 in
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Material:
Cast Bronze