9-1/4 in. Ductile Iron Top Assembly
9-1/4 in. Ductile Iron Top Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- 1310
- Diameter:
- 9-1/4 in
- Drain Base Material:
- Cast Iron
- Material:
- Ductile Iron
- Plug Diameter:
- 9 in
- Product Type:
- Top Assembly