2 in. Threaded Bronze/Brass Stainless Steel Shower Drain
2 in. Threaded Bronze/Brass Stainless Steel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Material:
- Bronze/Brass
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Round
- IAPMO Listed -:
- No
- Outlet Type:
- Threaded