2 in. 15 psi Black Steel and Brass Standard Pressure Gauge
2 in. 15 psi Black Steel and Brass Standard Pressure Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Oil and Gas, Water
- CE Approved:
- No
- Diameter:
- 2 in
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Black Steel, Brass
- NSF Certified:
- No
- Pressure - High:
- 15
- UL Listed:
- No