3-1/4 x 1/2 in. 55 psi NPT Angle Tridicator Gauge

You last purchased this on
 
Wal-Rich

3-1/4 x 1/2 in. 55 psi NPT Angle Tridicator Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wal-Rich

3-1/4 x 1/2 in. 55 psi NPT Angle Tridicator Gauge

  • Fast #
  • Part #W1711011
  • Item #1727613
  • Manufacturer Part #1711011
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Accuracy: 3 percent of Span
  • Requires Certification

Documents


Specifications

Application:
Hot Water Boilers
Color Finish Name:
Black
Diameter:
3-1/4 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Back Mount
Material:
Steel, Glass, Brass
Pressure - High:
55
Pressure - Low:
0
Temperature Range:
70 to 250 Deg F
Weight:
0.54 lb