3-3/4 x 2-3/16 in. Threaded Tank-To-Bowl Gasket
3-3/4 x 2-3/16 in. Threaded Tank-To-Bowl Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 3-3/4 in
- Fitting Size 2:
- 2-3/16 in
- Fitting Sizes:
- 3-3/4 in x 2-3/16 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- WaterSense Labeled:
- No