4.5kW 240V Water Heater Element
4.5kW 240V Water Heater Element
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Element Style:
- Screw-in
- IAPMO Listed -:
- No
- Product Type:
- Water Heater Element
- Volts:
- 240V
- Watts:
- 4.5 kW