60 in. Straight Aluminum Shower Rod
60 in. Straight Aluminum Shower Rod
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Aluminum
- NSF Certified:
- No
- Shape:
- Fixed