4 in. Epoxy Malleable Iron, Fiberglass and Steel Coupling
Dresser™ Style 38 4 in. Epoxy Malleable Iron, Fiberglass and Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Application:
- Low Pressure Steam
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Dresser™ Style 38
- Diameter - Outside:
- 4-1/2 in
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Height:
- 8 in
- Length:
- 9 in
- Material:
- Malleable Iron, Fiberglass, Steel
- Maximum Temperature:
- 1200
- Pressure - High:
- 50