Wiper Mat in Grey
Walk-A-Way™ Wiper Mat in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Plush, absorbent yarn wipes away dirt and moisture from shoes
- Ensures indoor surfaces stay clean
- Durable
- Designed for heavy foot-traffic areas
- Stain- and fade-resistant
- Stays in place
Specifications
- ADA Compliant:
- No
- Collection:
- Walk-A-Way™
- Color Finish Name:
- Grey
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Width:
- 4 ft