Wall Mount Showerhead in Polished Chrome

You last purchased this on
 
Wall Mount Showerstart

Roadrunner II Wall Mount Showerhead in Polished Chrome

This product requires certification to purchase.
You last purchased this on
 
Wall Mount Showerstart

Roadrunner II Wall Mount Showerhead in Polished Chrome

  • Fast #
  • Part #SSS2107CPSB
  • Item #4707328
  • Manufacturer Part #SS2107CPSB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Roadrunner II
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
WaterSense Labeled:
No