1-5/8 in. Green Polyethylene Rail End Cap
1-5/8 in. Green Polyethylene Rail End Cap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easily inserted
- Secure fit - will not fall out
- For clean finishing of rail end, covers all burrs
Specifications
- Application:
- Railway, Finishing
- Brand Model Compatibility:
- BIS RapidStrut® 41 mm x 41 mm Strut
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Fitting Size 1:
- 1-5/8 in
- Fitting Sizes:
- 1-5/8 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No