16 - 24 in. Square Slide Wall Bracket

This product has been replaced by

Walraven 24 in. Steel Hot Dip Galvanized Wall Bracket
Walraven 16 - 26 x 24 in. Steel Hot Dip Galvanized Wall Bracket
Manufacturer Part #59491827
You last purchased this on
 
Walraven

16 - 24 in. Square Slide Wall Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Walraven 24 in. Steel Hot Dip Galvanized Wall Bracket
Walraven 16 - 26 x 24 in. Steel Hot Dip Galvanized Wall Bracket
Manufacturer Part #59491827
Walraven

16 - 24 in. Square Slide Wall Bracket

  • Fast #
  • Part #W59491624
  • Item #7024703
  • Manufacturer Part #59491624
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For mounting plumbing, pipes, electrical pipes, electrical boxes and conduit between stud walls
  • Versatile, expands from 16 inches to 24 inches
  • Quick and easy to install in-wall bracket - installs in 3 easy steps
  • Break-apart design (sold in connected halves)
  • Requires Certification

Specifications

FM Approved:
No
Fits Pipe Size:
16 in - 24 in
Height:
27/50 in
Length:
24 in
Material:
Steel
Type:
W59491624
UL Listed:
No
Width:
1 in