2 in. 57-63 mm IPS Clamp
This product has been replaced by
Manufacturer Part #CR3379063
2 in. 57-63 mm IPS Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to close with one hand
- Noise insulating rubber lining
- Single screw clamp
Documents
Specifications
- ASTM:
- ASTM E-84
- Fits Pipe Size:
- 2 in
- Material:
- Rubber
- Material Type:
- EPDM