3 in. IPS 86-91 mm. 5000 Clamp
This product has been replaced by
Manufacturer Part #CR3189105
3 in. IPS 86-91 mm. 5000 Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With removable spacer washers, making the clamp suitable for either location or tight fixing
- Noise insulating lining resistant to aging
- Two screw clamp for use with plastic pipes
- Plenum rated - tested to ASTM E-84
- Inner part of lining is flush to improve sliding of pipe in clamp
- Complies with Federal Specification WW-H-w171E and A-A-1192A Type 4 and Manufacturers Standardization Society MSS-SP-58 and SP-69 Type 12
- Sound insulating lining according to DIN 4109
Documents
Specifications
- Fits Pipe Size:
- 3 in
- Height:
- 4-3/5 in
- Length:
- 5-2/5 in
- Material:
- Steel, Rubber
- Material Type:
- EPDM
- Metric Pitch:
- 86.000
- Width:
- 49/50 in