4 in. Steel Pipe Clamp
Bismat® 2000 4 in. Steel Pipe Clamp
Product Details
Product Details
- Two screw clamp for use with metal pipes
- Age resistant lining
- Features Walraven's patented quick-locking system
- Sound insulating lining according to DIN 4109
- Complies with Federal Specification WW-H-w171E and A-A-1192A Type 4 and Manufacturers Standardization Society MSS-SP-58 and SP-69 Type 12
- Plenum rated - tested to ASTM E-84
Documents
Specifications
- ASTM:
- ASTM E-84
- Application:
- Metal Pipes
- Collection:
- Bismat® 2000
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 5-3/10 in
- IAPMO Listed:
- No
- Length:
- 6 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel, Rubber, Zinc Plated
- Material Type:
- EPDM
- Product Type:
- Clamp
- UL Listed:
- No
- Width:
- 49/50 in