22 in. Water Heater Pan

You last purchased this on
 
Walt Palmer

22 in. Water Heater Pan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Walt Palmer

22 in. Water Heater Pan

  • Fast #
  • Part #W22X22WHPBD
  • Item #2167155
  • Manufacturer Part #CUSTOM ORDER
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Drain Location:
Bottom
Drain Opening:
1-1/2 in
Length:
22 in
Shape:
Square
Width:
22 in