3/4 in. Male Mechanical Tee

You last purchased this on
 
WARDFlex

3/4 in. Male Mechanical Tee

  • Fast #
  • Part #WF352
  • Item #1444242
  • Manufacturer Part #352
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
WARDFlex

3/4 in. Male Mechanical Tee

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • One corrugation crush seal
  • Reusable
  • Approved for concealed use
  • Secondary gasket seal
  • Primary metal to metal seal
  • Requires Certification

Specifications

End Connection 1:
Male
End Connection 2:
Male
End Connection 3:
Male
End Connections:
Male
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
IAPMO Listed -:
Yes
Material:
Brass, Malleable Iron, Composite
Maximum Temperature:
165
Pressure - Maximum:
25 psi
Weight:
1.505 lb