36 in. Reinforced Shower with Right Corner Seat in Biscuit
36 in. Reinforced Shower with Right Corner Seat in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Height:
- 48 in
- IAPMO Listed -:
- No
- UL Listed:
- No
- Width:
- 36 in