60 in. x 33 in. Tub & Shower Unit in White with Right Drain
60 in. x 33 in. Tub & Shower Unit in White with Right Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extra generous shelving
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- IAPMO Listed -:
- No
- Material:
- Acrylic
- Number of Pieces:
- 1 Piece
- Overall Height:
- 88 in
- Overall Length:
- 60 in
- Overall Width:
- 33 in