60 x 36 x 81 in. Alcove Shower Unit in White
60 x 36 x 81 in. Alcove Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Elevated spacious corner shelf
- Reinforced pillars for shower door support
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 81 in
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Fiberglass
- Shower Installation Type:
- Alcove
- UL Listed:
- No
- Width:
- 36 in