• Cart

DESCRIPTION

  • Corner shelf
  • Easy installation of shower doors or curtain rods
  • Reinforced with wood in the shower door area

Warm Rain Embassy 36 x 36 in. Shower in White

WE36W

Color/Finish

White

SPECIFICATIONS

ADA Compliant
No
Collection
Embassy
Color Finish
White
Color Finish Category
Whites
Height
79-1/2 in
Length
36 in
Material
Fiberglass
Width
36 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS