36 x 36-1/2 x 82-1/2 in. Alcove Shower Unit in White

You last purchased this on
 
Warm Rain

Front Fit™ 36 x 36-1/2 x 82-1/2 in. Alcove Shower Unit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Warm Rain

Front Fit™ 36 x 36-1/2 x 82-1/2 in. Alcove Shower Unit in White

  • Fast #
  • Part #WWR333FFWH
  • Item #4207757
  • Manufacturer Part #WR333FFWH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM F-462
CARB OTC LEED Compliant:
No
Collection:
Front Fit™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
82-1/2 in
IAPMO Listed -:
No
Length:
36 in
Material:
Fiberglass
Number of Pieces:
3 Piece
Shower Installation Type:
Alcove
UL Listed:
No
Width:
36-1/2 in