60 x 30 x 80-1/2 in. Alcove Shower Unit in White
Front Fit™ 60 x 30 x 80-1/2 in. Alcove Shower Unit in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Large seat
- Twin corner shelves
- Designed to Replace existing cast iron/steel tubs
- Shower door is recommended
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Front Fit™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 80-1/2 in
- Length:
- 60 in
- Material:
- Fiberglass
- Shower Installation Type:
- Alcove
- Width:
- 30 in