Tub & Shower Unit in White with Left Drain
Tub & Shower Unit in White with Left Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 32 in
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Overall Length:
- 60 in
- UL Listed:
- No