DESCRIPTION

  • 15" round metal shaft with plastic head fits 3/8" drill
  • Mixes fluids in 10 seconds
  • Not for lacquers or other flammable liquids

Warner Manufacturing 15 in. 5 gal Paint Mixer

WAR10331

Manufacturer Part #: 10331

Size:

5 gal

SPECIFICATIONS

Adjustable
No
Application
Paint
Blade Material
Steel
Brand Model Compatibility
Warner Manufacturing 3/8 in Drill
Depth
3-1/2 in
Diameter
3-1/2 in
Height
18-1/4 in
Origin
Domestic
Tool Type
Mixer
Type
WAR10331
Weight
117/250
Width
3-1/2 in

Print