8-Point 18mm Ergo Snap-Off Blade Knife

You last purchased this on
 
Warner Manufacturing

8-Point 18mm Ergo Snap-Off Blade Knife

This product requires certification to purchase.
Brand image
You last purchased this on
 
Warner Manufacturing

8-Point 18mm Ergo Snap-Off Blade Knife

  • Fast #
  • Part #WAR119
  • Item #7252708
  • Manufacturer Part #119
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ergonomic handle
  • Locking thumb advance mechanism
  • Eight point, 18mm snap-off replacement blades
  • Requires Certification

Specifications

Application:
Residential
Blade Thickness (in):
0.708 in
Depth:
9-1/2 in
Handle Type:
Ergonomic
Height:
1 in
Number Of Points:
8-point
Number of Blades:
3
Number of Tools Included:
1
Origin:
Global
Tool Type:
Snap-off Blade Knife
Weight:
0.2 lb
Width:
18 mm