DESCRIPTION

  • Carbide scraper with knob
  • Scrapes paint faster and cleaner than steel blade

Warner Manufacturing Carbide 100X® 2-3/8 in. Carbide Scraper with Knob

WAR807

Manufacturer Part #: 807

Blade Width:

2-3/8 in

SPECIFICATIONS

Adjustable
No
Application
Scraping
Blade Material
Carbide
Blade Width
2-3/8 in
Collection
Carbide 100X®
Depth
2-1/2 in
Handle Material
Plastic
Handle Type
Ergonomic
Height
13-1/2 in
Length
2-2/5 in
Material
Carbide
Origin
Domestic
Size
2-3/8 in
Tool Type
Scraper
Weight
1/2
Width
2-2/5 in

Print