1 in. Carbon Steel Full Port Threaded 1000# Ball Valve
1052 Series 1 in. Carbon Steel Full Port Threaded 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-276 316, ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- 1052 Series
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Material:
- 304 Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 3-13/25 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 2.29 lb