1/2 in. Stainless Steel Reduced Port Threaded 800# Ball Valve

You last purchased this on
 
Warren Valve LP

1010C Series 1/2 in. Stainless Steel Reduced Port Threaded 800# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Warren Valve LP

1010C Series 1/2 in. Stainless Steel Reduced Port Threaded 800# Ball Valve

  • Fast #
  • Part #W1010CD
  • Item #4254133
  • Manufacturer Part #1010C 1/2
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.34
ASTM:
ASTM A-351 CF8M, ASTM A-276 316
Collection:
1010C Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Length (in):
3-41/50 in
Handle Material:
Stainless Steel
Handle Type:
Locking Lever
Height:
23/25 in
IAPMO Listed -:
No
Length:
2-19/100 in
Material:
Stainless Steel
Material Type:
316 SS
NSF Certified:
No
Pressure - High:
800
Pressure Class:
800#
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
Valve Body Style:
1 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
0.35 lb